Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR32 RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
904834 Roller Chains 

TSUBAKI TSUBAKI

MR32 RIV 10FT

Description

MR32 RIV 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; MR32 Chain Size; Riveted; 1.15" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.45" Roller Diameter; 5/8" Roller Width; 0.06" Plate Thickness; 1/2" Plate Height; Curved; 0.175" Pin Diameter

Part #

MR32 RIV 10FT

BDI #
904834

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.23
EAN
0097039017833
Product Group - BDI
M02290
Chain Size
MR32
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; MR32 Chain Size; Riveted; 1.15" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 0.45" Roller Diameter; 5/8" Roller Width; 0.06" Plate Thickness; 1/2" Plate Height; Curved; 0.175" Pin Diameter
Roller Diameter
0.45 Inch | 11.43 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Chain Pitch
1.15 Inch | 29.21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh