https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NTN8aW1hZ2UvanBlZ3xhREZpTDJnelpDOHhNRE0wTXpnMU5qZzVPREEzT0M5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVTE4ek1EQjRNekF3TG1wd1p3fDE5ZDM4YTg4YjZiZTczY2E5ZDRiOWQ3ZWY5ZTdiMjg3NmIxOGIzMGUyMzMzMDM4ZmUyYmY4NTc0MzYzYjJjZWU
https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NTN8aW1hZ2UvanBlZ3xhREZpTDJnelpDOHhNRE0wTXpnMU5qZzVPREEzT0M5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVTE4ek1EQjRNekF3TG1wd1p3fDE5ZDM4YTg4YjZiZTczY2E5ZDRiOWQ3ZWY5ZTdiMjg3NmIxOGIzMGUyMzMzMDM4ZmUyYmY4NTc0MzYzYjJjZWU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TSS1632 X 20MM 6X2.8MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TSS1632 X 20MM 6X2.8MM KW 2SS SPUR GEAR ; C/L TOOTH STAINLESS STEEL MATL
Spur Gear; 20MM Bore; 50.8MM Pitch Diameter; 16 DP; 44.45MM Face Width; Finished Bore; 32 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1.75MM Hub Diameter; Stainless Steel; No Hardened Teeth
Part #
TSS1632 X 20MM 6X2.8MM KW 2SS
BDI #
25203373
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TSS1632-X-20MM-6X2-8MM-KW-2SS/p/25203373
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
32
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Stainless Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 20MM Bore; 50.8MM Pitch Diameter; 16 DP; 44.45MM Face Width; Finished Bore; 32 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1.75MM Hub Diameter; Stainless Steel; No Hardened Teeth
Bore
0.787 Inch | 20 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

