https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
161505
Spur and Helical Gears
BOSTON GEAR
BOSTON GEAR
YH88B
BOSTON GEAR BOSTON GEAR
Description
YH88B SPUR GEAR ; CAST IRON
Spur Gear; 11" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 88 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Part #
10686
BDI #
161505
Details
564.75995966
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YH88B/p/161505
Your Price
$ 564.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
7.031
EAN
0781711106860
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
88
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YH88B
Manufacturer Internal Number
10686
Weight / LBS
15.5
Long Description
Spur Gear; 11" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 88 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Hub Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter
11 Inch | 279.4 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh