https://www.bdiexpress.com/medias/INDM-GBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0NXxpbWFnZS9qcGVnfGFEUmlMMmhpWlM4eE1EYzJPVEEyTVRnM01UWTBOaTlKVGtSTkxVZENWVk5JV0ZoZlNVUk1VbDlSUkY5Q1FsOHpNREI0TXpBd0xtcHdad3wxZWVlYjg1YTZhNWNiZDMyZTdiMGEyZDM0Njc2ZDIxNjkzMjA5NjFkMWNlMDhmZGM3NzMzNWY5ZDdhMmI4NDU0
https://www.bdiexpress.com/medias/INDM-GBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0NXxpbWFnZS9qcGVnfGFEUmlMMmhpWlM4eE1EYzJPVEEyTVRnM01UWTBOaTlKVGtSTkxVZENWVk5JV0ZoZlNVUk1VbDlSUkY5Q1FsOHpNREI0TXpBd0xtcHdad3wxZWVlYjg1YTZhNWNiZDMyZTdiMGEyZDM0Njc2ZDIxNjkzMjA5NjFkMWNlMDhmZGM3NzMzNWY5ZDdhMmI4NDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SF-BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SF-BB QD BUSHING ; 7/8" BORE SF SERIES QD BEARING
7/8" Bore; SF Bushing Series; QD Bushing Style; 3-1/8" Outside Diameter; 2-1/16" Length; 4-5/8" Flange Outside Diameter; Ball Bearing
Part #
SF-BB
BDI #
611236
Details
634.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SF-BB/p/611236
Your Price
$ 634.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
2.27
EAN
0697950262291
Product Group - BDI
M02194
Bushing Series
SF
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
Pre Lubricated Bearing
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
SF-BB
Weight / LBS
5
Long Description
7/8" Bore; SF Bushing Series; QD Bushing Style; 3-1/8" Outside Diameter; 2-1/16" Length; 4-5/8" Flange Outside Diameter; Ball Bearing
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length
2.063 Inch | 52.4 Millimeter
Flange Outside Diameter
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

