https://www.bdiexpress.com/medias/INDTIMPLYXXX-IDLR-FB-FL-BB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Mjh8aW1hZ2UvanBlZ3xhR05sTDJoaFl5ODVPRE0wTlRnNU9UYzROalUwTDBsT1JGUkpUVkJNV1ZoWVdGOUpSRXhTWDBaQ1gwWk1YMEpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2MzlmNjZmZGZiY2YzNjMyMDgzNWFmNzAzYjI1N2QxMjQ0ZWY5NDNmOGE4NmVjM2NmNmNjYWQ3MzVjY2JhYTlh
https://www.bdiexpress.com/medias/INDTIMPLYXXX-IDLR-FB-FL-BB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Mjh8aW1hZ2UvanBlZ3xhR05sTDJoaFl5ODVPRE0wTlRnNU9UYzROalUwTDBsT1JGUkpUVkJNV1ZoWVdGOUpSRXhTWDBaQ1gwWk1YMEpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2MzlmNjZmZGZiY2YzNjMyMDgzNWFmNzAzYjI1N2QxMjQ0ZWY5NDNmOGE4NmVjM2NmNmNjYWQ3MzVjY2JhYTlh
TIMKEN
TIMKEN
008-10483
TIMKEN TIMKEN
Description
008-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL
Pulley, Idler; Flat Belt; 0.51" Bore; 1" Maximum Belt Width; 6-1/4" Outside Diameter; 1-7/16" Face Width; Ball Bearing; Flanged; Steel
Part #
008-10483
BDI #
1424046
Details
124.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/008-10483/p/1424046
Your Price
$ 124.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.678
EAN
0087796118829
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
0.515" Maximum Bore Size | 203KRR5 Bearing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.timken.com
Weight / LBS
1.77
Long Description
Pulley, Idler; Flat Belt; 0.51" Bore; 1" Maximum Belt Width; 6-1/4" Outside Diameter; 1-7/16" Face Width; Ball Bearing; Flanged; Steel
Bore
0.51 Inch | 12.954 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Face Width
1.438 Inch | 36.5 Millimeter
Maximum Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

