FENNER DRIVES
FENNER DRIVES
LT1002
FENNER DRIVES FENNER DRIVES
Description
LT1002 IDLER TENSIONER ; SLACK SIDE MOUNTED 3/8" SHAFT 5.36" OAL
Slack Side Mounted; 3/8" Shaft Diameter; 5.36" Overall Length; 2.31" Overall Width; 0.98" Overall Height; Adjustable; Aluminum
Part #
LT1002
BDI #
17283297
Details
117.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/LT1002/p/17283297
Your Price
$ 117.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.338
EAN
0662345005883
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Slack Side Mounted
Thread Size
3/8-16
Adjustable/Non-Adjustable
Adjustable
Material
Aluminum
Inch - Metric
Inch
Other Features
Used for Idler Sprocket
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer Internal Number
LT1002
Weight / LBS
0.746
Long Description
Slack Side Mounted; 3/8" Shaft Diameter; 5.36" Overall Length; 2.31" Overall Width; 0.98" Overall Height; Adjustable; Aluminum
Overall Height
0.98 Inch | 24.892 Millimeter
Overall Length
5.36 Inch | 136.144 Millimeter
Overall Width
2.31 Inch | 58.674 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh