https://www.bdiexpress.com/medias/INDHUBSPDRED-PR4-IL-QL-S-FT-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjN8aW1hZ2UvanBlZ3xhRGM0TDJneE15OHhNRGN4TVRBd016UTJNemN4TUM5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxRk1YMU5mUmxSZlRUTmZNekF3ZURNd01DNXFjR2N8MTIwMmM3YTdhNzRmMWVkZjBhNGQ4ZDA4MTE0NDkzYzEwYmNlMDU4ZTE2MmYwYzBkZTczMDBiZmVkNTIwYmEwOQ
479735
Inline Shafts
HUB CITY
HUB CITY
0250-12817
HUB CITY HUB CITY
Description
0250-12817
Speed Reducer; Inline Type; 190:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4080 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Rugged Cast Iron; 13700In-Lbs Output Torque
Part #
54025
BDI #
479735
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/0250-12817/p/479735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
76.203
EAN
0662798540252
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
190:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
9.2
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
HI4080
Mounting Position
Floor | Wall | Ceiling | Vertical Down
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
3800Lbs
Base Included
Yes
Input Rating value plus um
2.17HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
9.4
Output Torque value plus um
13700In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 190:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4080 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Rugged Cast Iron; 13700In-Lbs Output Torque
Overall Length
17.89 Inch | 454.406 Millimeter
Output Shaft Length
3.94 Inch | 100.076 Millimeter
Overall Width
11.96 Inch | 303.784 Millimeter
Overall Height
13.04 Inch | 331.216 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
7.09 Inch | 180.086 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
9.45 Inch | 240.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh