

BOSTON GEAR
BOSTON GEAR
613C-50
BOSTON GEAR BOSTON GEAR
Description
613C-50 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Inline Type; 50:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1/2" Input Shaft Diameter; Cast Iron; 796In-Lbs Output Torque
Part #
28730
BDI #
165903
Details
5965.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/613C-50/p/165903
Your Price
$ 5,965.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
6.805
EAN
0781711287309
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
35
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
600Lbs
Base Included
Yes
Input Rating value plus um
0.45HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
35
Output Torque value plus um
796In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
613C-50
Manufacturer Internal Number
28730
Weight / LBS
15
Long Description
Speed Reducer; Inline Type; 50:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1/2" Input Shaft Diameter; Cast Iron; 796In-Lbs Output Torque
Bolt Hole Diameter
0.35 Inch | 8.89 Millimeter
Base to Center of Input Shaft
3.23 Inch | 82.042 Millimeter
Base to Center of Output Shaft
2.95 Inch | 74.93 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
1 Inch | 25.4 Millimeter
Overall Length
10.35 Inch | 262.89 Millimeter
Output Shaft Length
1.75 Inch | 44.45 Millimeter
Overall Width
5.9 Inch | 149.86 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh