Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

843B-250K-M1 https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-S-S-FT-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg3MXxpbWFnZS9qcGVnfGFHRTVMMmd5WVM4eE1EYzJOemt3T0RRek9EQTBOaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFOZlUxOUdWRjh6WHpNd01IZ3pNREF1YW5CbnxmZDRmYWM0Njk1Y2EzYWM4MmM4ZjkzZDY3ZmI4OTMzMGRiM2Y0ZjQ0MzEzYTY5ZjcyOTI2NzFlZjk4ODNhOWVm
180175 Inline Shafts 

BOSTON GEAR BOSTON GEAR

843B-250K-M1

Description

843B-250K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

Speed Reducer; Inline Type; 250:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1410In-Lbs Output Torque

Part #

F00279

BDI #
180175

Details

2951.85 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,951.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
15.014
EAN
0884107022598
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
250:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
770Lbs
Base Included
Yes
Input Rating value plus um
0.17HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
7
Output Torque value plus um
1410In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
843B-250K
Manufacturer Internal Number
F00279
Weight / LBS
33
Long Description
Speed Reducer; Inline Type; 250:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1410In-Lbs Output Torque
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Length
14.69 Inch | 373.126 Millimeter
Base to Center of Input Shaft
4.94 Inch | 125.476 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Overall Height
7.72 Inch | 196.088 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
6.26 Inch | 159.004 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh