

BOSTON GEAR
BOSTON GEAR
862BF-1.5K-M8
BOSTON GEAR BOSTON GEAR
Description
862BF-1.5K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 1.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 3/4" Input Shaft Diameter; Cast Iron; 830In-Lbs Output Torque
Part #
F00341
BDI #
180236
Details
3794.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/862BF-1-5K-M8/p/180236
Your Price
$ 3,794.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
22.725
EAN
0884107023212
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
1.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
1166.7
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
16.2HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
1170
Output Torque value plus um
830In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
862BF-1.5K
Manufacturer Internal Number
F00341
Weight / LBS
50
Long Description
Speed Reducer; Inline Type; 1.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 3/4" Input Shaft Diameter; Cast Iron; 830In-Lbs Output Torque
Overall Width
9.84 Inch | 249.936 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Overall Height
9.84 Inch | 249.936 Millimeter
Overall Length
14.53 Inch | 369.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh