

BROWNING
BROWNING
CBN-3001-S-B8-6.3-HT24-56-.50
BROWNING BROWNING
Description
CBN-3001-S-B8-6.3-HT24-56-.50 GEARMOTOR
Gear Motor; Inline Type; Helical Gear; 6.3:1 Ratio; Motor Input; Solid Shaft Output; Single Reduction; 56C Frame; 3000 Series; Foot Mounting; Cast Iron Material; 1/2HP Power; 230/460VAC Voltage; 3 Phase; TEFC Enclosure Motor
Part #
CBN-3001-S-B8-6.3-HT24-56-.50
BDI #
27571562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CBN-3001-S-B8-6-3-HT24-56--50/p/27571562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Gear Motor
Product Specification
Inline Type; Helical Gear; 6.3:1 Ratio; Motor Input; Solid Shaft Output; Single Reduction; 56C Frame; 3000 Series; Foot Mounting; Cast Iron Material; 1/2HP Power; 230/460VAC Voltage; 3 Phase; TEFC Enclosure Motor
Long Description
Gear Motor; Inline Type; Helical Gear; 6.3:1 Ratio; Motor Input; Solid Shaft Output; Single Reduction; 56C Frame; 3000 Series; Foot Mounting; Cast Iron Material; 1/2HP Power; 230/460VAC Voltage; 3 Phase; TEFC Enclosure Motor