![CBN-3001-S-V1-6.3-U-56C-NM](/medias/INDEPTSPDRED-IL-CBN-3001-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODR8aW1hZ2UvanBlZ3xhRE13TDJneU55ODVPRE0yTVRReE1URTNORGN3TDBsT1JFVlFWRk5RUkZKRlJGOUpURjlEUWs1Zk16QXdNVjlHVkY4ek1EQjRNekF3TG1wd1p3fDQ4MDMwN2ZiMjk1MDAyNDRkMTJlNDg0YTgyNGYwZjNiZjAzYmJmNDVhM2MwZTUzOGQxNjBiZTA1NmVjZmI4ODA)
![CBN-3001-S-V1-6.3-U-56C-NM](/medias/INDEPTSPDRED-IL-CBN-3001-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODR8aW1hZ2UvanBlZ3xhRE13TDJneU55ODVPRE0yTVRReE1URTNORGN3TDBsT1JFVlFWRk5RUkZKRlJGOUpURjlEUWs1Zk16QXdNVjlHVkY4ek1EQjRNekF3TG1wd1p3fDQ4MDMwN2ZiMjk1MDAyNDRkMTJlNDg0YTgyNGYwZjNiZjAzYmJmNDVhM2MwZTUzOGQxNjBiZTA1NmVjZmI4ODA)
BROWNING
BROWNING
CBN-3001-S-V1-6.3-U-56C-NM
BROWNING BROWNING
Description
CBN-3001-S-V1-6.3-U-56C-NM SPEED RDCR ; C-FACE FLANGE MOUNT 6.3:1
Speed Reducer; Inline Type; 6.3:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 3000 Series; Flange Mounted; Cast Iron; 441In-Lbs Output Torque
Part #
CBN-3001-S-V1-6.3-U-56C-NM
BDI #
21505976
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CBN-3001-S-V1-6-3-U-56C-NM/p/21505976
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
23.13
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
6.3:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2.01HP
Nominal Max Output RPM
280
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
3000
Mounting Position
Floor
Base Included
No
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
273
Output Torque value plus um
441In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 6.3:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 3000 Series; Flange Mounted; Cast Iron; 441In-Lbs Output Torque
Output Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh