https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982477-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzN8aW1hZ2UvanBlZ3xhRGcwTDJneVpDOHhNRFV3TnpRME16ZzVOak0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RJME56ZGZNekF3ZURNd01DNXFjR2N8MzBiMTYxYTFlMmMwMGQ0ZDZiYmFhOTNhNzlhYTE1MmEwMWFjYjExNGY0NmMyNTQ2MzI2NTNhOTQzMzE1Y2MzNw
27472356
内联轴
SUMITOMO
SUMITOMO
CNHJ-6095Y-15 143TC
SUMITOMO SUMITOMO
描述
SUMITOMO CNHJ-6095Y-15 143TC
Speed Reducer; Inline Type; Shaft Mount; 15:1 Ratio; 1750RPM Speed; NEMA; C-Face Adapter; Single Reduction; Foot Mounting; Universal Direction Output Shaft Orientation; 143TC Motor Frame Size
制造商部件号
CNHJ-6095Y-15 143TC
BDI部件号
27472356
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E5%86%85%E8%81%94%E8%BD%B4/CNHJ-6095Y-15-143TC/p/27472356
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Inline
产品明细
Speed Reducer
产品规格
Inline Type; Shaft Mount; 15:1 Ratio; 1750RPM Speed; NEMA; C-Face Adapter; Single Reduction; Foot Mounting; Universal Direction Output Shaft Orientation; 143TC Motor Frame Size
详细描述
Speed Reducer; Inline Type; Shaft Mount; 15:1 Ratio; 1750RPM Speed; NEMA; C-Face Adapter; Single Reduction; Foot Mounting; Universal Direction Output Shaft Orientation; 143TC Motor Frame Size