DODGE
DODGE
DCR60 17.09
DODGE DODGE
Description
DCR60 17.09 REDUCER ASSY
Speed Reducer; Inline Type; 17.09:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; DCR60 Series; Base Mounted; 1-7/8" Input Shaft Diameter; Rugged Ductile Iron; Output Torque
Part #
268760
BDI #
20505967
Details
23822.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/DCR60-17-09/p/20505967
Your Price
$ 23,822.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0.005
EAN
0782476919979
Product Group - BDI
M02282
Tradename
MAXUM XTR
Reducer Type
Inline
Nominal Ratio
17.09:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
102.4
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
DCR60
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Housing Material And Finish
Rugged Ductile Iron
Fan Cooling
No
Other Features
Double Reduction | Concentric
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
268760
Weight / LBS
485
Long Description
Speed Reducer; Inline Type; 17.09:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; DCR60 Series; Base Mounted; 1-7/8" Input Shaft Diameter; Rugged Ductile Iron; Output Torque
Overall Height
17.74 Inch | 450.596 Millimeter
Overall Width
18.7 Inch | 474.98 Millimeter
Bolt Hole Diameter
1.06 Inch | 26.924 Millimeter
Base to Center of Output Shaft
10.6 Inch | 269.24 Millimeter
Overall Length
24.94 Inch | 633.476 Millimeter
Base to Center of Input Shaft
10.6 Inch | 269.24 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Output Shaft Length
5.5 Inch | 139.7 Millimeter
Input Shaft Length
3.49 Inch | 88.646 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh