BOSTON GEAR
BOSTON GEAR
ET014-028-0-RM142-71
BOSTON GEAR BOSTON GEAR
Description
ET014-028-0-RM142-71 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 28:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
Part #
52-118703-E339
BDI #
851653
Details
15617.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/ET014-028-0-RM142-71/p/851653
Your Price
$ 15,617.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
18.144
EAN
0781711224601
Product Group - BDI
M02282
Tradename
EVERTRUE
Reducer Type
Inline
Nominal Ratio
28:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
62.5
Mounting Method
Flange Mounted
Gearing
Planetary-Spur
Manufacturer's Series
ET014
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Stainless Steel | Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
39.68316
Long Description
Speed Reducer; Inline Type; 28:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
Output Shaft Length
3.228 Inch | 82 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Overall Width
5.591 Inch | 142 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Overall Length
14.881 Inch | 377.99 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh