https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2OXxpbWFnZS9qcGVnfGFEYzVMMmd3Tnk4eE1EYzJOamc1T0RFd01qTXdNaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSa3hmTWw4ek1EQjRNekF3TG1wd1p3fDAzNjVhZmNjYTM3YWJkMjhkYzE4YmU0MDNkODIwNGMwMzJhMmRmYTlhNTY3ZmY4ZjU1NGYwYjM3ZGMxNTY0NTM
https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2OXxpbWFnZS9qcGVnfGFEYzVMMmd3Tnk4eE1EYzJOamc1T0RFd01qTXdNaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSa3hmTWw4ek1EQjRNekF3TG1wd1p3fDAzNjVhZmNjYTM3YWJkMjhkYzE4YmU0MDNkODIwNGMwMzJhMmRmYTlhNTY3ZmY4ZjU1NGYwYjM3ZGMxNTY0NTM
BOSTON GEAR
BOSTON GEAR
F832BF-56K-B5
BOSTON GEAR BOSTON GEAR
Description
F832BF-56K-B5 ; HELICAL SPEED REDUCER POR
Speed Reducer; Inline Type; 55:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 460In-Lbs Output Torque
Part #
F00690
BDI #
180492
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F832BF-56K-B5/p/180492
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
10.9
EAN
0884107026701
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
55:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
31.8
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
0.29HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
31
Output Torque value plus um
460In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F832BF-56K-B5
Manufacturer Internal Number
F00690
Weight / LBS
24
Long Description
Speed Reducer; Inline Type; 55:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 460In-Lbs Output Torque
Overall Height
6.62 Inch | 168.148 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
9.82 Inch | 249.428 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

