Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F842B-36K-B5-M1 https://www.bdiexpress.com/medias/INDB-GSPDRED-F842B-B5-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4N3xpbWFnZS9qcGVnfGFHSTBMMmhtTWk4NU1EYzJNREF5T0RneE5UWTJMbXB3Wnd8NDk1YzZiZjIyMDk3YjM0MDUwZTFkNjEyZDkyMGE3NWYyNjNlZjQ3NzVkY2ZlOTY1YTc5NWZhNDVlZjIzMTkzMQ
180557 Inline Shafts 

BOSTON GEAR BOSTON GEAR

F842B-36K-B5-M1

Description

F842B-36K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

Speed Reducer; Inline Type; 36:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 1457In-Lbs Output Torque

Part #

F00763

BDI #
180557

Details

2372.69 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,372.69 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
13.2
EAN
0884107027432
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
36:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
48.6
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
F800B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
770Lbs
Base Included
Yes
Input Rating value plus um
1.15HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
48
Output Torque value plus um
1457In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F842B-36K-B5
Manufacturer Internal Number
F00763
Weight / LBS
29.1
Long Description
Speed Reducer; Inline Type; 36:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 1457In-Lbs Output Torque
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Overall Height
6.99 Inch | 177.546 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh