

BOSTON GEAR
BOSTON GEAR
UT018-070-0-RM180-96
BOSTON GEAR BOSTON GEAR
Description
UT018-070-0-RM180-96 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 70:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT018 Series; Flange Mounted; Anodized Aluminum; Output Torque
Part #
42-114376-8685
BDI #
850740
Details
23093.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/UT018-070-0-RM180-96/p/850740
Your Price
$ 23,093.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
44.906
EAN
0781711213803
Product Group - BDI
M02282
Tradename
ULTRATRUE
Reducer Type
Inline
Nominal Ratio
70:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
25
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
UT018
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
218.25738
Long Description
Speed Reducer; Inline Type; 70:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT018 Series; Flange Mounted; Anodized Aluminum; Output Torque
Overall Length
17.616 Inch | 447.44 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Bolt Hole Diameter
0.531 Inch | 13.5 Millimeter
Output Shaft Diameter
2.165 Inch | 55 Millimeter
Overall Width
7.165 Inch | 182 Millimeter
Overall Height
7.165 Inch | 182 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh