Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UT075-050-0-RM075-39 https://www.bdiexpress.com/medias/INDTHOSPDRED-UT075-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4OHxpbWFnZS9qcGVnfGFEZ3pMMmhrWlM4eE1EYzNNVEF6TnpNNE9EZ3pNQzlKVGtSVVNFOVRVRVJTUlVSZlZWUXdOelZmVjFKTlh6TXdNSGd6TURBdWFuQm58M2ZhOTU4ZWYzZmVlY2MxNmE5OTEyYmMwN2M4YWZiNDQwN2JmNzE1OTdmZjRlMGU4NDg4NjFmNTcyNWI5ZGNhMQ
850654 Inline Shafts 

BOSTON GEAR BOSTON GEAR

UT075-050-0-RM075-39

Description

UT075-050-0-RM075-39 PLANETARY GEARHEAD ; NON-RETURNABLE

Speed Reducer; Inline Type; 50:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT075 Series; Flange Mounted; Anodized Aluminum; Output Torque

Part #

42-114368-A632

BDI #
850654

Details

8731.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,731.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
2.994
EAN
0781711213322
Product Group - BDI
M02282
Tradename
ULTRATRUE
Reducer Type
Inline
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
35
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
UT075
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
6.61386
Long Description
Speed Reducer; Inline Type; 50:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT075 Series; Flange Mounted; Anodized Aluminum; Output Torque
Overall Width
3.35 Inch | 85.09 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Bolt Hole Diameter
0.276 Inch | 7 Millimeter
Overall Length
8.501 Inch | 215.926 Millimeter
Output Shaft Length
1.378 Inch | 35 Millimeter
Overall Height
3.35 Inch | 85.09 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh