BOSTON GEAR
BOSTON GEAR
XT080-050-0-RM090-40
BOSTON GEAR BOSTON GEAR
Description
XT080-050-0-RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 50:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; XT080 Series; Direct Mounted; Anodized Aluminum; Output Torque
Part #
65-120404-G735
BDI #
853210
Details
2505.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/XT080-050-0-RM090-40/p/853210
Your Price
$ 2,505.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
3.674
EAN
0781711241790
Product Group - BDI
M02282
Tradename
XTRUE
Reducer Type
Inline
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
XT080
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
8.15709
Long Description
Speed Reducer; Inline Type; 50:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; XT080 Series; Direct Mounted; Anodized Aluminum; Output Torque
Bolt Hole Diameter
0.236 Inch | 6 Millimeter
Overall Length
6.853 Inch | 174.069 Millimeter
Output Shaft Diameter
0.787 Inch | 20 Millimeter
Output Shaft Length
1.457 Inch | 37 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh