Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BB1683 210-CC 10.17 4-3/8 S SHFT https://www.bdiexpress.com/medias/INDDODSPDRED-QNTS-RA-CF-L-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDB8aW1hZ2UvanBlZ3xhREJtTDJobE55ODVOamMyTURZNU5qTTBNRGM0TG1wd1p3fDg4NmJmMzQ2NjY1ODY1MDlmNjk5ZTc0YjdkOTc1ZDZhZDgxMDBmZmRhMzMyMmU3MDI1YjE5MjVjYmY1OTQxMDg
296777 Right Angle Shafts 

DODGE DODGE

BB1683 210-CC 10.17 4-3/8 S SHFT

Description

B16C21S01017 HELICAL BEVEL REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 10:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter

Part #

B16C21S01017

BDI #
296777

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25163.652048750002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25,163.65 / each
$ 25,784.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
471.655
EAN
0782476446086
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
172
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
15278Lbs
Base Included
Yes
Input Rating value plus um
32.76HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
12003In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BB1683 210-CC 10.17 4-3/8 S SHFT
Weight / LBS
995
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Base to Center of Input Shaft
12.79 Inch | 324.866 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Bolt Hole Diameter
1.54 Inch | 39.116 Millimeter
Overall Height
23.62 Inch | 599.948 Millimeter
Output Shaft Diameter
4.375 Inch | 111.125 Millimeter
Base to Center of Output Shaft
14.76 Inch | 374.904 Millimeter
Overall Width
24.415 Inch | 620.141 Millimeter
Output Shaft Length
8.27 Inch | 210.058 Millimeter
Overall Length
33.59 Inch | 853.186 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh