171811
Right Angle Shafts
BOSTON GEAR
BOSTON GEAR
FWC726-400-B5-G
BOSTON GEAR BOSTON GEAR
Description
FWC726-400-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Speed Reducer; Right Angle; 400:1 Ratio; 56C; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
52462
BDI #
171811
Details
2686.0721158300003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/FWC726-400-B5-G/p/171811
Your Price
$ 2,686.07 / each
$ 2,882.20 / each BDIExpress
$ 2,882.20 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
23.179
EAN
0781711524626
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
400:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.4
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
0.31HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1950In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FWC726-400-B5-G
Manufacturer Internal Number
52462
Weight / LBS
62
Long Description
Speed Reducer; Right Angle; 400:1 Ratio; 56C; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
10.28 Inch | 261.112 Millimeter
Overall Length
12.66 Inch | 321.564 Millimeter
Output Shaft Length
2.62 Inch | 66.548 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Height
9.5 Inch | 241.3 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh