

BOSTON GEAR
BOSTON GEAR
HF721L-10-B5-HP23
BOSTON GEAR BOSTON GEAR
描述
BOSTON GEAR HF721L-10-B5-HP23
Worm Speed Reducer; Right Angle; 10:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 2.06" Center Distance; 56C Frame Size; Double Side Output Shaft Projection; Cast Iron; BostMount Output Bracket
制造商部件号
HF721L-10-B5-HP23
BDI部件号
25121016
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/HF721L-10-B5-HP23/p/25121016
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0884107129433
重量 / Kilogram
15.467
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 10:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 2.06" Center Distance; 56C Frame Size; Double Side Output Shaft Projection; Cast Iron; BostMount Output Bracket
详细描述
Worm Speed Reducer; Right Angle; 10:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; 2.06" Center Distance; 56C Frame Size; Double Side Output Shaft Projection; Cast Iron; BostMount Output Bracket