https://www.bdiexpress.com/medias/INDM-GBUSHXX-QD2-SS-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDZ8aW1hZ2UvanBlZ3xhR0V6TDJnME9DOHhNRE0wTXpnM01qYzFOemM1TUM5SlRrUk5MVWRDVlZOSVdGaGZVVVF5WDFOVFgwdFhYek13TUhnek1EQXVhbkJufDExMzQxNGEwMjFhZTdlOGE4ODc4MDBhNWNjMTc5YzdhNWIyYTVhYmQ1YTkzNjRjY2QxYjgyNGVlODI0MzM1OTE
https://www.bdiexpress.com/medias/INDM-GBUSHXX-QD2-SS-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDZ8aW1hZ2UvanBlZ3xhR0V6TDJnME9DOHhNRE0wTXpnM01qYzFOemM1TUM5SlRrUk5MVWRDVlZOSVdGaGZVVVF5WDFOVFgwdFhYek13TUhnek1EQXVhbkJufDExMzQxNGEwMjFhZTdlOGE4ODc4MDBhNWNjMTc5YzdhNWIyYTVhYmQ1YTkzNjRjY2QxYjgyNGVlODI0MzM1OTE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SS-SDS 1-1/8 W/KW 1SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SS-SDS 1-1/8 W/KW 1SS BUSHING ; 1/4X1/8KW 5/16-18X5/16 SETSCREW
Bushing, Shaft; 1-1/8" Bore; 2.187" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Yes Keyway; QD Bushing
Part #
SS-SDS 1-1/8 W/KW 1SS
BDI #
24103774
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SS-SDS-1-1-8-W-KW-1SS/p/24103774
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163217
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 1-1/8" Bore; 2.187" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Yes Keyway; QD Bushing
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


