https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTl8aW1hZ2UvanBlZ3xhREJrTDJneU1TOHhNREl6TlRnM05qQTRNVFk1TkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNekF3ZURNd01DNXFjR2N8ZTI2NjkzODVhOTI0MDkzZmY3YmNhOTMzYzljMDVjYmM1MTU4Mzk3OGY3NTBhMGU5MzI0YTc5YmQ3ZDNmMmM5ZA
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MTl8aW1hZ2UvanBlZ3xhREJrTDJneU1TOHhNREl6TlRnM05qQTRNVFk1TkM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNekF3ZURNd01DNXFjR2N8ZTI2NjkzODVhOTI0MDkzZmY3YmNhOTMzYzljMDVjYmM1MTU4Mzk3OGY3NTBhMGU5MzI0YTc5YmQ3ZDNmMmM5ZA
SKF
SKF
PHF FX10-260X325
SKF SKF
Description
PHF FX10-260X325 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 260MM Bore; 325MM Outside Diameter; Keyless Screw Locking Assembly; 56MM Length; 18MM Additional Length For Cap; Steel; FX10 Series; M16 Cap Screw
Part #
PHF FX10-260X325
BDI #
24760069
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX10-260X325/p/24760069
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
12.982
EAN
7316575137007
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M16
Other Features
34 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.2866
Long Description
Locking Assembly; 260MM Bore; 325MM Outside Diameter; Keyless Screw Locking Assembly; 56MM Length; 18MM Additional Length For Cap; Steel; FX10 Series; M16 Cap Screw
Outside Diameter
12.795 Inch | 325 Millimeter
Additional Length for Cap
0.709 Inch | 18 Millimeter
Bore
10.236 Inch | 260 Millimeter
Length
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

