https://www.bdiexpress.com/medias/INDSKFLCKASY-FX190-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTR8aW1hZ2UvanBlZ3xhR1ExTDJnek15OHhNREl6TlRnNE1EQTNPVE01TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4T1RCZlUxUk1Yek13TUhnek1EQXVhbkJufDcwZDFmMjJlOTJmYTdlZWNhODc1NjcwOTRiYmY1YjU1MTZmYTMzYmRmNzY2YzhlM2UwNDRmYWU4NzA3MThjNmU
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX190-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTR8aW1hZ2UvanBlZ3xhR1ExTDJnek15OHhNREl6TlRnNE1EQTNPVE01TUM5SlRrUlRTMFpNUTB0QlUxbGZSbGd4T1RCZlUxUk1Yek13TUhnek1EQXVhbkJufDcwZDFmMjJlOTJmYTdlZWNhODc1NjcwOTRiYmY1YjU1MTZmYTMzYmRmNzY2YzhlM2UwNDRmYWU4NzA3MThjNmU
SKF
SKF
PHF FX190-240X405
SKF SKF
Description
PHF FX190-240X405 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 240MM Bore; 405MM Outside Diameter; Keyless Screw Locking Assembly; 109MM Length; Steel; FX190 Series; M20 Cap Screw
Part #
PHF FX190-240X405
BDI #
24760961
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX190-240X405/p/24760961
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
67.216
EAN
7316575695064
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX190
Cap Screw
M20
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
147.70972
Long Description
Locking Assembly; 240MM Bore; 405MM Outside Diameter; Keyless Screw Locking Assembly; 109MM Length; Steel; FX190 Series; M20 Cap Screw
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
15.945 Inch | 405 Millimeter
Length
4.291 Inch | 109 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

