https://www.bdiexpress.com/medias/INDFEEASYXXX-MINI-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTB8aW1hZ2UvanBlZ3xhRGszTDJoallTODVPRE0wTkRrME1EWTJOekU0TDBsT1JFWkZSVUZUV1ZoWVdGOU5TVTVKWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjI5M2E4MjkxZDgwOWVhODdjYmZiMjk4ZGMyNWU2MDE3NGZhYjNiNGY3ZDE1MzAxMmNkZjU2NTU4NDFkMDQ3
https://www.bdiexpress.com/medias/INDFEEASYXXX-MINI-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTB8aW1hZ2UvanBlZ3xhRGszTDJoallTODVPRE0wTkRrME1EWTJOekU0TDBsT1JFWkZSVUZUV1ZoWVdGOU5TVTVKWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjI5M2E4MjkxZDgwOWVhODdjYmZiMjk4ZGMyNWU2MDE3NGZhYjNiNGY3ZDE1MzAxMmNkZjU2NTU4NDFkMDQ3
FENNER DRIVES
FENNER DRIVES
TTQM1223
FENNER DRIVES FENNER DRIVES
Description
TTQM1223 KEYLESS BUSHING ; TRANTORQUE MINI 12MM STEEL
Keyless Wrench Locking Assembly; 12MM Bore; 23MM Outside Diameter; 26MM Length; Keyless Wrench Locking Assembly; Steel; Trantorque Mini Series
Part #
TTQM1223
BDI #
17008086
Details
68.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TTQM1223/p/17008086
Your Price
$ 68.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.05
EAN
0662345034128
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
Trantorque Mini
Other Features
19MM Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.fennerdrives.com
Weight / LBS
0.11023
Long Description
Keyless Wrench Locking Assembly; 12MM Bore; 23MM Outside Diameter; 26MM Length; Keyless Wrench Locking Assembly; Steel; Trantorque Mini Series
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
0.906 Inch | 23 Millimeter
Length
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

