TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 195
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 195 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 195MM Bore; 350MM Outside Diameter; 86.004MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Part #
69790498029
BDI #
598960
Details
3608.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-195/p/598960
Your Price
$ 3,608.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
37.95
EAN
0697904980295
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M16
Other Features
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 195 #
Manufacturer Internal Number
98029
Weight / LBS
88.18
Long Description
Keyless Shrink Disc Locking Assembly; 195MM Bore; 350MM Outside Diameter; 86.004MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Bore
7.677 Inch | 195 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
3.386 Inch | 86.004 Millimeter
Outside Diameter
13.78 Inch | 350 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


