https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986142-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzM3xpbWFnZS9qcGVnfGFEYzRMMmcxTmk4eE1EYzJPVFE1TmpRM016WXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFl4TkRKZk16QXdlRE13TUM1cWNHY3w4NzZhYTI4NzMxOGRlZWUzMzY4Y2RkNDE0ZmViOTEwN2Y5NDliMWY4YjYzYTQyNmRiZThjZTdlZjE5Zjc4YTU1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986142-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzM3xpbWFnZS9qcGVnfGFEYzRMMmcxTmk4eE1EYzJPVFE1TmpRM016WXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFl4TkRKZk16QXdlRE13TUM1cWNHY3w4NzZhYTI4NzMxOGRlZWUzMzY4Y2RkNDE0ZmViOTEwN2Y5NDliMWY4YjYzYTQyNmRiZThjZTdlZjE5Zjc4YTU1
24986142
机械传动
S & W MANUFACTURING
S & W MANUFACTURING
STS-5
S & W MANUFACTURING S & W MANUFACTURING
描述
S & W MANUFACTURING STS-5
Leveling Mount; Tapped Style; 1"-8 Thread; 4" Base Diameter; 1-7/8" Overall Height; 1-3/8" Hex Size; 20000LBS Maximum Load Capacity; Stainless Steel; One-Piece Machined Stud
制造商部件号
STS-5
BDI部件号
24986142
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/STS-5/p/24986142
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Mount
关键字串
Leveling
产品明细
Leveling Mount
产品规格
Tapped Style; 1"-8 Thread; 4" Base Diameter; 1-7/8" Overall Height; 1-3/8" Hex Size; 20000LBS Maximum Load Capacity; Stainless Steel; One-Piece Machined Stud
详细描述
Leveling Mount; Tapped Style; 1"-8 Thread; 4" Base Diameter; 1-7/8" Overall Height; 1-3/8" Hex Size; 20000LBS Maximum Load Capacity; Stainless Steel; One-Piece Machined Stud
