https://www.bdiexpress.com/medias/INDB-GXXXXXX-CPLG-462-41-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFESm1MMmcxWWk4eE1EZzBPVE16TlRVM05EVTFPQzlKVGtSQ0xVZFlXRmhZV0ZoZlExQk1SMTgwTmpKZk5ERmZNekF3ZURNd01DNXFjR2N8OTA3NDY5ZDAzMzcwM2NlZDVhZjNhOTg5ZGM4NDE5MzEwOTY4ZDM3NTliYzhlZGUwM2Y5ZmEzYmIxYmQ3MGI2Zg
https://www.bdiexpress.com/medias/INDB-GXXXXXX-CPLG-462-41-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFESm1MMmcxWWk4eE1EZzBPVE16TlRVM05EVTFPQzlKVGtSQ0xVZFlXRmhZV0ZoZlExQk1SMTgwTmpKZk5ERmZNekF3ZURNd01DNXFjR2N8OTA3NDY5ZDAzMzcwM2NlZDVhZjNhOTg5ZGM4NDE5MzEwOTY4ZDM3NTliYzhlZGUwM2Y5ZmEzYmIxYmQ3MGI2Zg
BOSTON GEAR
BOSTON GEAR
462.41.3538
BOSTON GEAR BOSTON GEAR
描述
BOSTON GEAR 462.41.3538
Disc Coupling; 12MM Bore 1; 14MM Bore 2; 41.5MM Outside Diameter; 37.1MM Length; Clamp Mounting; Aluminum; Single Stage
制造商部件号
462.41.3538
BDI部件号
19274666
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E8%86%9C%E7%89%87%E8%81%94%E8%BD%B4%E5%99%A8/462-41-3538/p/19274666
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0884107109480
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Disc
重量/磅
0.159
产品明细
Disc Coupling
产品规格
12MM Bore 1; 14MM Bore 2; 41.5MM Outside Diameter; 37.1MM Length; Clamp Mounting; Aluminum; Single Stage
详细描述
Disc Coupling; 12MM Bore 1; 14MM Bore 2; 41.5MM Outside Diameter; 37.1MM Length; Clamp Mounting; Aluminum; Single Stage
