Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QF15HINSERT https://www.bdiexpress.com/medias/INDLJYXXXXXX-UTN-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MjV8aW1hZ2UvanBlZ3xhR1E1TDJnMU5pOHhNRFU0TWpRek5qWXhNREEzT0M5SlRrUk1TbGxZV0ZoWVdGaGZWVlJPWDFkSVZGOHpNREI0TXpBd0xtcHdad3w3MjE0MmQ3NDJjZmFjMTZmNWI2ZjY1NGRkOGU5MjRlNWVmYzIzNDgwMjkyZjdmMzY4MzFjNjIyYjc4YzliODZm
789441 Shaft Couplings 

TIMKEN LOVEJOY TIMKEN LOVEJOY

QF15HINSERT

Description

QF15H COUPLING INSERT

Quickflex Coupling Insert; 2.86" Outer Diameter; 0.85" Width; 1.66" Max Bore; QF15 Size Or Series; Wrap Insert Style; Urethane Material; White Color

Part #

88345005194

BDI #
789441

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

142.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 142.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.453
EAN
0883450051941
Product Group - BDI
M02304
Noun
Insert
Keyword String
Coupling
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Quickflex Coupling Insert
Product Specification
2.86" Outer Diameter; 0.85" Width; 1.66" Max Bore; QF15 Size Or Series; Wrap Insert Style; Urethane Material; White Color
Long Description
Quickflex Coupling Insert; 2.86" Outer Diameter; 0.85" Width; 1.66" Max Bore; QF15 Size Or Series; Wrap Insert Style; Urethane Material; White Color