

TIMKEN LOVEJOY
TIMKEN LOVEJOY
U50S 3/8X3/8 NKW BE
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY U50S 3/8X3/8 NKW BE
Uniflex Coupling; 3/8" X 3/8" Bore; 1.82" Length; 0.5" Length Thru Bore; 1.04" Outer Diameter; 0.5" Minimum Bore Size; 0.5" Maximum Bore Size; Steel Material; Finished Bore; Set Screw; No Keyway
制造商部件号
U50S 3/8X3/8 NKW BE
BDI部件号
595287
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/U50S-3-8X3-8-NKW-BE/p/595287
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0685144419507
重量 / Kilogram
0.136
Product Group - BDI
M02306
名称
Coupling
关键字串
Uniflex
产品明细
Uniflex Coupling
产品规格
3/8" X 3/8" Bore; 1.82" Length; 0.5" Length Thru Bore; 1.04" Outer Diameter; 0.5" Minimum Bore Size; 0.5" Maximum Bore Size; Steel Material; Finished Bore; Set Screw; No Keyway
详细描述
Uniflex Coupling; 3/8" X 3/8" Bore; 1.82" Length; 0.5" Length Thru Bore; 1.04" Outer Diameter; 0.5" Minimum Bore Size; 0.5" Maximum Bore Size; Steel Material; Finished Bore; Set Screw; No Keyway