对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ORC1SSRLP14P25 https://www.bdiexpress.com/medias/INDB-GCLUTCH-S-R-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3NzB8aW1hZ2UvanBlZ3xhREl4TDJneVl5OHhNRGN3TURNM056VTROemMwTWk5SlRrUkNMVWREVEZWVVEwaGZVMTlTWDA5U1ExOHpNREI0TXpBd0xtcHdad3w4YTEwZDc5NDljZGFkNDJhZTVjZTI5ODRhNzkwZmM4YWE3NzNiNDBiYzhjODRjMDU5ZDM3OWRkYjI0YTYxNzE1
159661 过载保护器 

BOSTON GEAR BOSTON GEAR

ORC1SSRLP14P25

描述

BOSTON GEAR ORC1SSRLP14P25

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 7/8" Bore; Static Torque 35 to 100Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

制造商部件号

ORC1SSRLP14P25

BDI部件号
159661

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD
最低订购量
EAN条码
0781711063194
重量 / Kilogram
0
Product Group - BDI
C02104
产品名称
Overload Safety Device
钻孔断面
Straight | Finished
扭矩
Static Torque 35 to 100Lb-in
产品类型
Pawl
与...一起用
Sprocket | Sheave | Pulley
品名
TRIG-O-MATIC
产品系列
ORC
重置类型
Semi-Automatic
弹簧数量
2
摩擦片数量
0
接合
Automatic
手动调节
Adjusting Screw
应用
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
英寸 - 公制
Inch
其它特点
Single Position Engagement | Bidirectional | Rigid Coupling | Light Torque | With Plate Actuator
类别 - BDI
Overload Safety Device
名称
Clutch
关键字串
Mechanical
制造商内部编号
6319
重量/磅
10
详细描述
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 7/8" Bore; Static Torque 35 to 100Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
孔径
0.875 英寸 | 22.225 毫米

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新