https://www.bdiexpress.com/medias/INDMORCLUTCH-RT-TL-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExMjJ8aW1hZ2UvanBlZ3xhRE5tTDJoaVppOHhNRFU0TnpBeE5Ua3pPREEzT0M5SlRrUk5UMUpEVEZWVVEwaGZVbFJmVkV4ZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8MjUxZjM0ODZiMTBlZDUwZTg2NzcyY2MyYTMyNTcwZWU3Y2M3NDBjNjI4ZmJiYTAwMDUxYjA5M2RjZmY5ZGFlOA
https://www.bdiexpress.com/medias/INDMORCLUTCH-RT-TL-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExMjJ8aW1hZ2UvanBlZ3xhRE5tTDJoaVppOHhNRFU0TnpBeE5Ua3pPREEzT0M5SlRrUk5UMUpEVEZWVVEwaGZVbFJmVkV4ZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8MjUxZjM0ODZiMTBlZDUwZTg2NzcyY2MyYTMyNTcwZWU3Y2M3NDBjNjI4ZmJiYTAwMDUxYjA5M2RjZmY5ZGFlOA
MORSE INDUSTRIAL
MORSE INDUSTRIAL
150A-4 TL 9/16FB
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
150A-4 TL 9/16FB MECHANICAL CLUTCH ; NON-RETURNABLE TORQUE LIMITER
Torque Limiter; Reactive Activation; Straight | Finished Bore; 9/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1 to
Part #
190388
BDI #
345856
Details
712.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/150A-4-TL-9-16FB/p/345856
Your Price
$ 712.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.272
EAN
0662288601012
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 1 to 15Lb-ft
Product Type
Friction Facing
Used With
Sprocket | Sheave | Gear
Product Series
TL
Reset Type
Automatic
Number of Springs
4
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Material Handling | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
150A-4 TL 9/16FB
Weight / LBS
0.6
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 9/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1 to
Bore
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

