NEXEN
NEXEN
976021-150
NEXEN NEXEN
Description
976021-150 MECHANICAL TORQUE LIMITER ; NON-RETURNABLE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 32MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mou
Part #
976021-150
BDI #
455690
Details
4268.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/976021-150/p/455690
Your Price
$ 4,268.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
3.906
EAN
0662284271615
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 150 to 240Nm
Used With
Sprocket | Coupling | Pulley
Product Series
MTL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Machine Tools | Automation Equipment | Industrial Robots | Textile Industry
Inch - Metric
Metric
Other Features
Multi Position | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
6.6
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 32MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mou
Bore
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


