Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

328004 Torque Limiters 

BROWNING BROWNING

T55LX 1 1/2

Description

T55LX 1 1/2 TORQUE LIMITER ; STRAIGHT FB 1-1/2" BORE

Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static To

Part #

1296540

BDI #
328004

Details

1044.26 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,044.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
4.416
EAN
0662289201730
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 3800Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
T55L
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
1
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Primary Drives | Conveyors | Wrapping and Cartoning Equipment | Industrial | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | 2 Springs Can be Used
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T55LX 1 1/2
Manufacturer Internal Number
1296540
Weight / LBS
9.6
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static To
Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh