https://www.bdiexpress.com/medias/INDUSTCLUTCH-TL-SHFT-BUSH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NTd8aW1hZ2UvanBlZ3xhRE5sTDJnNU5DOHhNRFF5TmpFek5qTTJNekF6T0M5SlRrUlZVMVJEVEZWVVEwaGZWRXhmVTBoR1ZGOUNWVk5JWDBaQ1h6TXdNSGd6TURBdWFuQm58OWUxMGI5MmVlMTNiYjQ2MjM4YThiYjAxYjVlMzk1ZmVjMmM1MDMzZTk1YTA5MzI0NDA1ZGZlN2U2OGRjMTY3NQ
https://www.bdiexpress.com/medias/INDUSTCLUTCH-TL-SHFT-BUSH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NTd8aW1hZ2UvanBlZ3xhRE5sTDJnNU5DOHhNRFF5TmpFek5qTTJNekF6T0M5SlRrUlZVMVJEVEZWVVEwaGZWRXhmVTBoR1ZGOUNWVk5JWDBaQ1h6TXdNSGd6TURBdWFuQm58OWUxMGI5MmVlMTNiYjQ2MjM4YThiYjAxYjVlMzk1ZmVjMmM1MDMzZTk1YTA5MzI0NDA1ZGZlN2U2OGRjMTY3NQ
TSUBAKI
TSUBAKI
TL250-1 B4.5 22MM BORE
TSUBAKI TSUBAKI
Description
TL250-1 B4.5 22MM BORE TORQUE LIMITER ; 22MM BORE 6.9 TO 27NM TORQUE
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 6.9 to 27Nm; Friction Facing Product Type
Part #
TL250-1 B4.5 22MM BORE
BDI #
22080969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TL250-1-B4-5-22MM-BORE/p/22080969
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41114510
Weight / Kilogram
0
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Bushed
Torque
Static Torque 6.9 to 27Nm
Product Type
Friction Facing
Used With
Sprocket
Tradename
SAFCON
Product Series
TL
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Printing Machine
Inch - Metric
Inch
Other Features
Easy Set Adjustment | 22MM Bore
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 6.9 to 27Nm; Friction Facing Product Type
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

