https://www.bdiexpress.com/medias/INDUSTCLUTCH-TL-SHFT-BUSH-RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0OTR8aW1hZ2UvanBlZ3xhRGhoTDJobE9TOHhNRFF5TmpFek5UazJPVGd5TWk5SlRrUlZVMVJEVEZWVVEwaGZWRXhmVTBoR1ZGOUNWVk5JWDFKQ1h6TXdNSGd6TURBdWFuQm58MmMwZDE0OWM4NTM0MjFhMGUyZmVmMGI4ZjU5OWI5ZjFiMzgyNjIxMjU5NDc3MTFjNDE1Nzg5ODBiZDVhMGE3MA
https://www.bdiexpress.com/medias/INDUSTCLUTCH-TL-SHFT-BUSH-RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0OTR8aW1hZ2UvanBlZ3xhRGhoTDJobE9TOHhNRFF5TmpFek5UazJPVGd5TWk5SlRrUlZVMVJEVEZWVVEwaGZWRXhmVTBoR1ZGOUNWVk5JWDFKQ1h6TXdNSGd6TURBdWFuQm58MmMwZDE0OWM4NTM0MjFhMGUyZmVmMGI4ZjU5OWI5ZjFiMzgyNjIxMjU5NDc3MTFjNDE1Nzg5ODBiZDVhMGE3MA
TSUBAKI
TSUBAKI
TL250BUSH-4.5
TSUBAKI TSUBAKI
Description
TL250BUSH-4.5 TORQUE LIMITER ; 6.9 TO 27NM TORQUE
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 6.9 to 27Nm; Friction Facing Product Type
Part #
TL250BUSH-4.5
BDI #
22080971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TL250BUSH-4-5/p/22080971
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Bushed
Torque
Static Torque 6.9 to 27Nm
Product Type
Friction Facing
Used With
Sprocket
Tradename
SAFCON
Product Series
TL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Printing Machine
Inch - Metric
Inch
Other Features
Easy Set Adjustment
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 6.9 to 27Nm; Friction Facing Product Type
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

