https://www.bdiexpress.com/medias/INDUSTCLUTCH-TL-SHFT-RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NzJ8aW1hZ2UvanBlZ3xhRFptTDJobU55OHhNRFF5TmpFek5UVTBNemd6T0M5SlRrUlZVMVJEVEZWVVEwaGZWRXhmVTBoR1ZGOVNRbDh6TURCNE16QXdMbXB3Wnd8Zjg0YWVmNGRkNDQzYTk4ZTdiZjNhNzdiZDA5Y2UwMTFhMTBhNjg2NjRmMDRlNTUwMGJhMTEwMGQ3NmMxMWU3NQ
https://www.bdiexpress.com/medias/INDUSTCLUTCH-TL-SHFT-RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NzJ8aW1hZ2UvanBlZ3xhRFptTDJobU55OHhNRFF5TmpFek5UVTBNemd6T0M5SlRrUlZVMVJEVEZWVVEwaGZWRXhmVTBoR1ZGOVNRbDh6TURCNE16QXdMbXB3Wnd8Zjg0YWVmNGRkNDQzYTk4ZTdiZjNhNzdiZDA5Y2UwMTFhMTBhNjg2NjRmMDRlNTUwMGJhMTEwMGQ3NmMxMWU3NQ
TSUBAKI
TSUBAKI
TL500-1
TSUBAKI TSUBAKI
Description
TSUBAKI TL500-1
Mechanical Clutch; Torque Limiter; Straight | Reborable Bore; Static Torque 47 to 210Nm; Friction Facing Product Type
Part #
TL500-1
BDI #
15046698
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TL500-1/p/15046698
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Reborable
Torque
Static Torque 47 to 210Nm
Product Type
Friction Facing
Used With
Sprocket
Tradename
SAFCON
Product Series
TL
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Printing Machine
Inch - Metric
Inch
Other Features
Easy Set Adjustment
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Reborable Bore; Static Torque 47 to 210Nm; Friction Facing Product Type
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

