https://www.bdiexpress.com/medias/INDM-GCLUTCH-TT-SHFT-BS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MTh8aW1hZ2UvanBlZ3xhR1k0TDJoaE1TOHhNRFF5TmpFek5EWXlOak16TkM5SlRrUk5MVWREVEZWVVEwaGZWRlJmVTBoR1ZGOUNVMTh6TURCNE16QXdMbXB3Wnd8Yzg5NDhhMjcwODc5ZmY4YTExMGY4YWQwOGVjYmVmMTMzZDM1ZWVlNDJkMzI2ODg5M2RhYmYwNTAyY2EzYzUxNw
https://www.bdiexpress.com/medias/INDM-GCLUTCH-TT-SHFT-BS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MTh8aW1hZ2UvanBlZ3xhR1k0TDJoaE1TOHhNRFF5TmpFek5EWXlOak16TkM5SlRrUk5MVWREVEZWVVEwaGZWRlJmVTBoR1ZGOUNVMTh6TURCNE16QXdMbXB3Wnd8Yzg5NDhhMjcwODc5ZmY4YTExMGY4YWQwOGVjYmVmMTMzZDM1ZWVlNDJkMzI2ODg5M2RhYmYwNTAyY2EzYzUxNw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TT25BS 18
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR TT25BS 18
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; 18MM Bore; Static Torque 300 to 700Lb-in; Friction Disc Product Type
Part #
TT25BS 18
BDI #
23667152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TT25BS-18/p/23667152
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41114510
Weight / Kilogram
0
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 300 to 700Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
TT25
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Automotive Transmission and Drivetrain Equipment
Inch - Metric
Metric
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.martinsprocket.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; 18MM Bore; Static Torque 300 to 700Lb-in; Friction Disc Product Type
Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


