

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TT50BS 40MM 12X3.3MM KW/1SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TT50BS40MM 12X3.3MM KW/1SS TRQLIM ; STOCK BORED TO SIZE TORQUE LIMITER
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; 40MM Bore; Static Torque 950 to 2650Lb-in; Friction Disc Product Type
Part #
TT50BS 40MM 12X3.3MM KW/1SS
BDI #
21445739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TT50BS-40MM-12X3-3MM-KW-1SS/p/21445739
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
2.77
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 950 to 2650Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
TT50
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Automotive Transmission and Drivetrain Equipment
Inch - Metric
Metric
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication | With 12X3.3MM Keyway and 1 Set Screw
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.martinsprocket.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Finished Bore; 40MM Bore; Static Torque 950 to 2650Lb-in; Friction Disc Product Type
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh