BRADY
BRADY
M6-45-422
BRADY BRADY
Description
M6-45-422 PRINTER LABEL ; 0.375" H 1.5" W 500 LABEL/ROLL
Printer Label; General Identification Label; 1.05" Width; 0.375" Height; White Color; Polyester Material
Part #
174329
BDI #
1012050
Details
193.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/M6-45-422/p/1012050
Your Price
$ 193.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.15
EAN
0888434601440
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 1.05" Width; 0.375" Height; White Color; Polyester Material
Long Description
Printer Label; General Identification Label; 1.05" Width; 0.375" Height; White Color; Polyester Material


