1000982
Safety Products
BRADY
BRADY
104372
BRADY BRADY
Description
104372 MARKING TAPE ; 4"X100' B514 YELLOW FLOOR
Safety Tape; Yellow Color; 100FT Nominal Length; Polyester Material; 0.0079" Nominal Thickness; 4" Nominal Width
Part #
104372
BDI #
1000982
Details
151.66306609000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Safety-Products/104372/p/1000982
Your Price
$ 151.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201520
Weight / Kilogram
0
EAN
0754473161507
Product Group - BDI
S00266
Harmonized Tariff Code
3919.10.2055
Noun
Tape
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Manufacturer Item Number
262-104372
Weight / LBS
2.8
Product Detail
Safety Tape
Product Specification
Yellow Color; 100FT Nominal Length; Polyester Material; 0.0079" Nominal Thickness; 4" Nominal Width
Long Description
Safety Tape; Yellow Color; 100FT Nominal Length; Polyester Material; 0.0079" Nominal Thickness; 4" Nominal Width