https://www.bdiexpress.com/medias/INDXXXXXXXXX-561-125-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNzh8aW1hZ2UvanBlZ3xhREpsTDJnek15OHhNRFEyTVRjME1ESTJPVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZOVFl4WHpFeU5WOUVNakpmTXpBd2VETXdNQzVxY0djfGEwZWY1ZTczMzczZTcwNjk4ODA1MTk0YjBiZTI5NTZjMzUwMTJlNzdkMmNiMjk2NGM5ZTc4ZjhlMTQ0NmZiNDM
18440352
个人防护用品
ESSENDANT
ESSENDANT
125
ESSENDANT ESSENDANT
描述
ESSENDANT 125
Knee Pad; Blue Color; Adjustable Hook-and-Loop Fastening Method; EVA Foam Padding, Polyester/Tricot and Polyethylene Cap Material; Abrasion Resistance; One Size Fits Most Size Group
制造商部件号
125
BDI部件号
18440352
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/125/p/18440352
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Pad
关键字串
Knee
产品明细
Knee Pad
产品规格
Blue Color; Adjustable Hook-and-Loop Fastening Method; EVA Foam Padding, Polyester/Tricot and Polyethylene Cap Material; Abrasion Resistance; One Size Fits Most Size Group
详细描述
Knee Pad; Blue Color; Adjustable Hook-and-Loop Fastening Method; EVA Foam Padding, Polyester/Tricot and Polyethylene Cap Material; Abrasion Resistance; One Size Fits Most Size Group