https://www.bdiexpress.com/medias/INDXXXJACKET-24994905-300X300.jpg?context=bWFzdGVyfHJvb3R8MzY0NDR8aW1hZ2UvanBlZ3xhR1F5TDJoaFppODVPVGcyTVRrNE1qQTROVFF5TDBsT1JGaFlXRXBCUTB0RlZGOHlORGs1TkRrd05WOHpNREJZTXpBd0xtcHdad3wyYWMyMDAzNjY2ZGFmMmYxZWZlNGQxYzkxOTQ2YWY0NDUwNGYwY2E4YmFkNWFjYzZmODQyZTExMTEzODVlMzY2
24994907
个人防护用品
DEWALT TOOLS
DEWALT TOOLS
DCHJ083TD1-L
DEWALT TOOLS DEWALT TOOLS
描述
DEWALT TOOLS DCHJ083TD1-L
Heated Barn Coat; L Size; Duck Fabric Outer Shell; Tobacco; 3 Heating Zones; Warm Flannel Lining; Smooth Polyester Lined Sleeves; Snap Front Closure; Black Corduroy Collar; Zipper Front Closure with Snap Wind Guard; 6 Pockets Plus Pencil Pocket and Battery Pocket; Includes 20V Max Battery, Charger and Adapter
制造商部件号
DCHJ083TD1-L
BDI部件号
24994907
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/DCHJ083TD1-L/p/24994907
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0674326317403
重量 / Kilogram
2.655
Product Group - BDI
S00262
名称
Coat
关键字串
Heated Barn
产品明细
Heated Barn Coat
产品规格
L Size; Duck Fabric Outer Shell; Tobacco; 3 Heating Zones; Warm Flannel Lining; Smooth Polyester Lined Sleeves; Snap Front Closure; Black Corduroy Collar; Zipper Front Closure with Snap Wind Guard; 6 Pockets Plus Pencil Pocket and Battery Pocket
详细描述
Heated Barn Coat; L Size; Duck Fabric Outer Shell; Tobacco; 3 Heating Zones; Warm Flannel Lining; Smooth Polyester Lined Sleeves; Snap Front Closure; Black Corduroy Collar; Zipper Front Closure with Snap Wind Guard; 6 Pockets Plus Pencil Pocket and Battery Pocket; Includes 20V Max Battery, Charger and Adapter