https://www.bdiexpress.com/medias/INDXXXGOGGLE-24990953-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg4Mzd8aW1hZ2UvanBlZ3xhREEwTDJneE5DODVPVGcyTVRVNU56TTRPVEV3TDBsT1JGaFlXRWRQUjBkTVJWOHlORGs1TURrMU0xOHpNREJZTXpBd0xtcHdad3w3YTQ0ODk4NTA1NjFhMTQyNTMwZTM3OGU2OTllOTBmMjk0YzAyOGE0ZjlhNDVkZTUwNGUwYjIwMTU1OTBhNTE0
24990953
个人防护用品
DEWALT TOOLS
DEWALT TOOLS
DPG82-21
DEWALT TOOLS DEWALT TOOLS
描述
DEWALT TOOLS DPG82-21
Safety Goggle; Smoke Polycarbonate Lens; Black Frame; Adjustable Elastic Cloth Head Strap; Ventilation Channels; Soft Dual Injected Rubber; ToughCoat Hard Coated XtraSmoke Anti-Fog Lens; DPG82 Concealer Series
制造商部件号
DPG82-21
BDI部件号
24990953
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/DPG82-21/p/24990953
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0674326282046
重量 / Kilogram
0.132
Product Group - BDI
S00262
名称
Goggle
关键字串
Safety
产品明细
Safety Goggle
产品规格
Smoke Polycarbonate Lens; Black Frame; Adjustable Elastic Cloth Head Strap; Ventilation Channels; Soft Dual Injected Rubber; ToughCoat Hard Coated XtraSmoke Anti-Fog Lens; DPG82 Concealer Series
详细描述
Safety Goggle; Smoke Polycarbonate Lens; Black Frame; Adjustable Elastic Cloth Head Strap; Ventilation Channels; Soft Dual Injected Rubber; ToughCoat Hard Coated XtraSmoke Anti-Fog Lens; DPG82 Concealer Series