https://www.bdiexpress.com/medias/INDTOPDXXXXX-18183351-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjl8aW1hZ2UvanBlZ3xhREpqTDJnM1lpOHhNREV5TkRZME1ERXlORGsxT0M5SlRrUlVUMUJFV0ZoWVdGaGZNVGd4T0RNek5URmZNekF3ZURNd01DNXFjR2N8YzUyOTViMDQ4ZTgxNjRiODJlODNkMDM0ZTg5MmI2ZDhiYmViNWM5MmRhMTJkYmM1MjRlNjQyNjRlMTljN2NjMA
18183351
个人防护用品
TOP DOG MFG.
TOP DOG MFG.
FLOOR LENGTH REG ARM 6MIL GREEN SMOCK
TOP DOG MFG. TOP DOG MFG.
描述
TOP DOG MFG. FLOOR LENGTH REG ARM 6MIL GREEN SMOCK
Smock; 6MIL Thickness; Green Color; Floor Length Regular Arm; Polyurethane Material; Reusable; Waterproof; Lightweight; Full Body Coverage
制造商部件号
FLOOR LENGTH REG ARM 6MIL GREEN SMOCK
BDI部件号
18183351
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/FLOOR-LENGTH-REG-ARM-6MIL-GREEN-SMOCK/p/18183351
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 50 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Smock
产品明细
Smock
产品规格
6MIL Thickness; Green Color; Floor Length Regular Arm; Polyurethane Material; Reusable; Waterproof; Lightweight; Full Body Coverage
详细描述
Smock; 6MIL Thickness; Green Color; Floor Length Regular Arm; Polyurethane Material; Reusable; Waterproof; Lightweight; Full Body Coverage