https://www.bdiexpress.com/medias/INDXXXXXXXXX-23135500-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTd8aW1hZ2UvanBlZ3xhRFptTDJnME5DODVPRFl4TVRnME1ESTROekF5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNekV6TlRVd01GOHpNREI0TXpBd0xtcHdad3wxNzliOGYzNTk1MzU5ZjNhMjE5MmJmMzU0ZTEwODVjMzJhYTA3YTg2ZmRiMGJiNTY0MzRiZTliNzZjNWRhODVj
23135504
个人防护用品
WORK KING SPORTSWEAR
WORK KING SPORTSWEAR
S432-L FLOR
WORK KING SPORTSWEAR WORK KING SPORTSWEAR
描述
WORK KING SPORTSWEAR S432-L FLOR
Quilted Safety Jacket; L Size; Front Vislon Zipper; Dual Inner Pocket; Rib-knit Collar And Cuffs; Polyester; Rib-Knit Back Armhole Gussets
制造商部件号
S432-L FLOR
BDI部件号
23135504
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/S432-L-FLOR/p/23135504
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 34 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.46
Product Group - BDI
S00262
名称
Jacket
关键字串
Safety
产品明细
Quilted Safety Jacket
产品规格
Quilted Safety Jacket; L Size; Front Vislon Zipper; Dual Inner Pocket; Rib-knit Collar And Cuffs; Polyester; Rib-Knit Back Armhole Gussets
详细描述
Quilted Safety Jacket; L Size; Front Vislon Zipper; Dual Inner Pocket; Rib-knit Collar And Cuffs; Polyester; Rib-Knit Back Armhole Gussets