Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TT2 https://www.bdiexpress.com/medias/INDKLNXXXXXX-TT2-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg0NHxpbWFnZS9qcGVnfGFESmtMMmczTnk4eE1EUTNNekUwTkRZeE5EazBNaTlKVGtSTFRFNVlXRmhZV0ZoZlZGUXlYek13TUhnek1EQXVhbkJufGFhNjgyYzljZjc0ZGViMWVlMWQwNDJjMGYzZGJiZjg5NzBhOTVjNzllZWQyN2Y0OGI0ZmYzODBiZmI3NDIxYzI
20438294 Personal Protection 

KLEIN TOOLS KLEIN TOOLS

TT2

Description

TT2 TOOL TETHER ; TRIPLE-LOCKING 15LB MAXIMUM LOAD

Lanyard; Nylon Cable Material; Triple-Locking Carabiner Connection Type; Triple-Locking Carabiner Hook Type; 51" Maximum Length; 32" Minimum Length; 15LB Maximum Load Capacity; Aluminum Alloy Material; 1 Number of Leg; Tool Lanyard Type; For Tethering Tool Application

Part #

TT2

BDI #
20438294

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.005
EAN
0092644590061
Product Group - BDI
G00268
Noun
Lanyard
Manufacturer URL
Weight / LBS
0.1
Product Detail
Lanyard
Product Specification
Nylon Cable Material; Triple-Locking Carabiner Connection Type; Triple-Locking Carabiner Hook Type; 51" Maximum Length; 32" Minimum Length; 15LB Maximum Load Capacity; Aluminum Alloy Material; 1 Number of Leg; Tool Lanyard Type
Long Description
Lanyard; Nylon Cable Material; Triple-Locking Carabiner Connection Type; Triple-Locking Carabiner Hook Type; 51" Maximum Length; 32" Minimum Length; 15LB Maximum Load Capacity; Aluminum Alloy Material; 1 Number of Leg; Tool Lanyard Type; For Tethering Tool Application