Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K24420-2 https://www.bdiexpress.com/medias/INDTIMSHIM-1361767-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2OHxpbWFnZS9qcGVnfGFHRm1MMmczWXk4NU1EUXlPVFkwTVRnMU1URTRMbXB3Wnd8ODBlYzc4N2ZjMTMwMGU4NzY5ZjRkZGNkZGUwYzAyMzRiODI2ZTNiMmY4ODM3Yzc1ZDJkMTZkMTNlYjc0NzQ2NA
1361767 Sealing Devices 

TIMKEN TIMKEN

K24420-2

Description

K24420-2 TAPER ROLLER BEARING SHIM ; 318.3MM BORE DIA K2 SERIES

Bearing Sleeve; 12.53" Inner Diameter X 14" Outer Diameter X 0.02" Thick; Aluminium Material

Part #

K24420-2

BDI #
1361767

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

103.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 103.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.03
EAN
0053893208237
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Sleeve
Product Specification
12.53" Inner Diameter X 14" Outer Diameter X 0.02" Thick; Aluminium Material
Long Description
Bearing Sleeve; 12.53" Inner Diameter X 14" Outer Diameter X 0.02" Thick; Aluminium Material